3/4" Mixing Valve, 95-140°F (Threaded) Zoom

3/4" Mixing Valve, 95-140°F (Threaded)

SKU:065B887000

Brand: Danfoss

Danfoss
Qty Price
$79.75
/ each
$384.75 / box (5 units x $76.95)
In Stock! Ships in 24-48 Hours
(101 Available)
0

Resources

Specs

Size: 3/4"
Min Temp (F): 95°F
Max Temp (F): 140°F
Flow Capacity (Cv): 1.9
Connection Type: Threaded
Application: Point of Source
Standards Met: ASSE 1017
Body Pattern: 3-Way

Description for Danfoss 065B887000

3/4" Mixing Valve, 1.9 Cv (95°F - 140°F)

3/4" Mixing Valve, 95-140°F (Threaded)

Q&A: Ask the Questions, share answers