ESBE Series 1-1/4" 3-Way Thermic Valve (Body Only) Zoom

ESBE Series 1-1/4" 3-Way Thermic Valve (Body Only)

SKU:193B1701

Brand: Danfoss

Danfoss
Qty Price
$146.95
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Size: 1-1/4"
Flow Capacity (Cv): 16.2
Thread Type: Female
Connection Type: Threaded
Max Pressure (PSI): 145 psi
Temperature Range (F): 32°F to 230°F
Application: Accessory

Description for Danfoss 193B1701

The ESBE VTC thermic valve is a thermostatic by-pass valve which regulates the temperature of either the supply out or the return of water in a hydronic heating system. In a conventional application, the VTC valve safeguards non-condensing boilers against corrosion from condensation that would result if a minimum flue gas temperature is not maintained. With the VTC the boiler is able to recover and keep up with the drop in water temperature. The VTC valve can also be used on a solid fuel boiler or a solar application where a minimum or maximum water temperature is trying to be maintained.

Features:

  • Thermostatically maintains a high and steady return temperature increasing the life and efficiency of the heat source
  • Protection from thermal shock within non-condensing boilers
  • Self contained thermostatic element with no adjustment required
  • Interchangeable thermostat elements, to meet temperature requirements
  • Low leakage rate through the ports of the valve
Applications:
  • High mass non-condensing boiler coupled with low return water situations ((i.e. snow melt systems or high mass concrete radiant floor heating)
  • Gravity hot water conversion systems
  • Solid fuel boilers feeding storage tanks or a heating system
  • Solar heating and stratification control for storage tank
NOTE: Valve body and thermostat are sold separately. Order one valve body and one thermostat to assemble a complete valve.

ESBE Series 1-1/4" 3-Way Thermic Valve (Body Only)

Q&A: Ask the Questions, share answers