Exposed Hydro-Flush Valve w/ Sweat Adaptor & 22.5" Flush Conn. (3.5 GPF)

Exposed Hydro-Flush Valve w/ Sweat Adaptor & 22.5" Flush Conn. (3.5 GPF)

SKU:F1214-3-T42

Brand: Delany

F1214-3-T42 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Type: Exposed
Gallons Per Flush: 3.5
Spud Placement: Top
Spud Size: 1-1/2"
Material: Polished Chrome

Description for Delany F1214-3-T42

Exposed Hydro-Flush Valve w/ Sweat Adaptor Features:

  • Water Saver Equipment
  • Sweat Adaptor & 22.5" Connection
  • Polished chrome plated flush valve
  • Diaphragm type
  • Externally adjustable for water conservation
  • 1" capped screwdriver angle stop with back-check
  • Renewable main valve seat
  • Equipped with push button hydro-flush actuator through wall
  • Wall plate for use with 2 gang gem box
  • Wall Flange
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Wall flange, spud nut and spud flange for 1-1/2" top spud
  • Includes 194K Sweat Adaptor Kit
  • Exposed Hydro-Flush Valve w/ Sweat Adaptor & 22.5" Flush Conn. (3.5 GPF)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons