Description
Exposed Hydro-Flush Valve w/ Sweat Adaptor Features:
  • Sweat Adaptor & 22.5" Connection
  • Polished chrome plated flush valve
  • Diaphragm type
  • Externally adjustable for water conservation
  • 1" capped screwdriver angle stop with back-check
  • Renewable main valve seat
  • Equipped with push button hydro-flush actuator through wall
  • Wall plate for use with 2 gang gem box
  • Wall Flange
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Wall flange, spud nut and spud flange for 1-1/2" top spud
  • Includes 194K Sweat Adaptor Kit
  • Read more
    Specs
    Type:
    Exposed
    Gallons Per Flush:
    4.5
    Spud Placement:
    Top
    Spud Size:
    1-1/2"
    Material:
    Polished Chrome
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A