Concealed Hydroflush Vlv w/ Elbow Flush Conn. & Sweat Adpt (4.5 GPF)

Concealed Hydroflush Vlv w/ Elbow Flush Conn. & Sweat Adpt (4.5 GPF)

SKU:F1272-T42

Brand: Delany

F1272-T42 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Type: Concealed
Gallons Per Flush: 4.5
Spud Placement: Back
Spud Size: 1-1/4"
Material: Rough Brass

Description for Delany F1272-T42

Concealed Hydroflush Valve Features:

  • ** WALL SIZE REQUIRED **
  • Concealed rough brass flush valve
  • Diaphragm type
  • Externally adjustable for water conservation
  • 1" Wheel handle angle stop with back-check
  • Renewable main valve seat
  • Equipped with push button hydro-flush actuator through wall
  • Wall Flange
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Elbow flush connection for 1-1/4" concealed back spud
  • All exposed parts polished chrome
  • Includes 194 Sweat Adaptor
  • Concealed Hydroflush Vlv w/ Elbow Flush Conn. & Sweat Adpt (4.5 GPF)

    Q&A: Ask the Questions, share answers