Flushboy Exposed Sensor-Flush Valve (4.5 GPF) Zoom

Flushboy Exposed Sensor-Flush Valve (4.5 GPF)


Brand: Delany

F1302 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.



Gallons Per Flush: 4.5
Spud Size: 1-1/2"
Spud Placement: Top
Material: Chrome Plated
Approvals: UL
Type: Exposed

Description for Delany F1302

Sensor operated polished chrome plated flish valve, diaphragm type, externally adjustable for water conservation, equipped with solenoid and sensor unit, with wall cover plate for electrical gang box with override button and tamper-proof screws, with 1" capped screwdriver angle stop with back-check, renewable main valve seat, "Turn-to-Silence" equipment, with "Kwikfit" threaded union tailpiece, vacuum breaker, wall flange, spud nut and spud flange for 1-1/2" top spud. UL Listed.

  • -3 - Water saver equipment
  • G - Bumper on angle stop (for seat without cover)
  • T6 - Heavy cast wall flange with allen head set screw
  • T42 - Sweat adapter kit for stop

    **Image may not represent actual product.**

  • Flushboy Exposed Sensor-Flush Valve (4.5 GPF)

    Q&A: Ask the Questions, share answers