Exposed Hardwired 110V Sensor Flush Valve for Urinals (1.0 GPF)

Exposed Hardwired 110V Sensor Flush Valve for Urinals (1.0 GPF)

SKU:F1352-1

Brand: Delany

F1352-1 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Type: Exposed
Spud Size: 1-1/4"
Spud Placement: Top
Gallons Per Flush: 1
Material: Polished Chrome

Description for Delany F1352-1

Exposed Hardwired 110V Sensor Flush Valve for Urinals Features:

  • Low Consumption Flush Valve
  • Sensor operated polished chrome plated flush valve
  • Diaphragm type
  • Externally adjustable for water conservation
  • Equipped with solenoid and sensor unit with wall cover plate for electrical gang box with tamper-proof screws
  • 1" Capped screwdriver angle stop with back-check
  • Renewable main valve seat
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Wall Flange
  • Spud nut & spud flange for 1-1/4" top spud
  • UL listed
  • See Manual for Electrical Variations

  • **For use with 1.0 gallon low consumption urinals.**

    Exposed Hardwired 110V Sensor Flush Valve for Urinals (1.0 GPF)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons