Low Consumption Flush Valve w/ Sweat Adapter Kit & Mashaerator, 3.5 GPF Zoom

Low Consumption Flush Valve w/ Sweat Adapter Kit & Mashaerator, 3.5 GPF

SKU:F402-3-T42-T106

Brand: Delany

F402-3-T42-T106 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Gallons Per Flush: 3.5
Spud Placement: Top
Spud Size: 1-1/2"
Material: Chrome Plated

Description for Delany F402-3-T42-T106

Low Consumption Flush Valve w/ Sweat Adapter Kit for Stop Features:

  • Water Saver Equipment
  • Self-cleaning bypass
  • Polished chrome plated flush valve
  • Chloramine resistant diaphragm
  • Externally adjustable
  • 1" capped screwdriver angle stop with back-check
  • Renewable main valve seat
  • Metal "Rubberflex" oscillating handle
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Wall flange
  • Spud nut & spud flange for 1-1/2" top spud
  • Sweat Adapter Kit for Stop
  • For Use with 3.5 gallon low consumption water closet

  • **Image may not depict actual product.**

    Low Consumption Flush Valve w/ Sweat Adapter Kit & Mashaerator, 3.5 GPF

    Q&A: Ask the Questions, share answers