Flushboy Valve w/ Elbow Connection (4.5 GPF) Zoom

Flushboy Valve w/ Elbow Connection (4.5 GPF)


Brand: Delany

F407 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.



Gallons Per Flush: 4.5
Spud Placement: Back
Spud Size: 1-1/2"
Material: Chrome Plated

Description for Delany F407

** Note: This item contains a 22.5" Elbow flush connection for Back Spud.**


  • Polished chrome plated flush valve
  • Chloramine resistant diaphragm
  • Externally adjustable for water conservation
  • 1" capped screwdriver angle stop with back-check
  • Renewable main valve seat
  • Metal "Rubberflex" oscillating handle
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Wall flange
  • Elbow Flush Connection
  • Spud nut & spud flange for 1-1/2" back spud

  • **Image may not depict actual product.**

    Flushboy Valve w/ Elbow Connection (4.5 GPF)

    Q&A: Ask the Questions, share answers