Low Consumption Flush Valve (1.28 GPF) Zoom

Low Consumption Flush Valve (1.28 GPF)

SKU:F414-1.28

Brand: Delany

F414-1.28 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
1

Specs

Gallons Per Flush: 1.28
Spud Placement: Top
Spud Size: 1-1/2"
Material: Chrome Plated

Description for Delany F414-1.28

Low Consumption Flush Valve Features:

  • Polished chrome plated flush valve
  • Chloramine resistant diaphragm
  • Externally adjustable
  • 1" capped screwdriver angle stop with back-check
  • Renewable main valve seat
  • Metal "Rubberflex" oscillating handle
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Wall flange
  • Spud nut & spud flange for 1-1/2" top spud
  • **For use with 1.28 gallon low consumption water closet**

  • **Image may not depict actual product.**

    Low Consumption Flush Valve (1.28 GPF)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons