Flushboy Security Valve (1 GPF) Zoom

Flushboy Security Valve (1 GPF)

SKU:F448-1

Brand: Delany

F448-1 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
1

Specs

Gallons Per Flush: 1
Spud Size: 1-1/2"
Spud Placement: Top
Material: Chrome Plated

Description for Delany F448-1

Polished chrome plated flush valve, diaphragm type, externally adjustable for water conservation, with 1" capped screwdriver angle stop with back-check, renewable main valve seat, metal "Rubberflex" oscillating handle, "Turn-to-Silence" equipment, with "Kwikfit" threaded union tailpiece, vacuum breaker, wall flange, spud nut for 1-1/2" top spud.

Variations

  • -3 - Water saver equipment
  • C - 3" Oscillating disc
  • L - Handle or push-button on front of valve
  • T6 - Heavy cast wall flange with allen head set screw
  • T7 - Nickel-silver handle, push-button, or oscillating disc, as applicable
  • T36 - Solid ring wall support for flush connection
  • T42 - Sweat adapter kit for stop
  • T46 - Split ring wall support for flush connection

    **Image may not represent actual product.**

  • Flushboy Security Valve (1 GPF)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons