Description
Polished chrome plated flush valve, diaphragm type, externally adjustable, with 3/4" capped screwdriver angle stop with back-check, renewable main valve seat, metal "Rubberflex" oscillating handle, "Turn-to-Silence" equipment, with "Kwikfit" threaded union tailpiece, vacuum breaker, wall flange, spud nut and spud flange for 3/4" spud.

Variations
  • C - 3" Oscillating disc
  • L - Handle or push-button on front of valve
  • T6 - Heavy cast wall flange with allen head set screw
  • T36 - Solid ring wall support for flush connection
  • T42 - Sweat adapter kit for stop
  • T46 - Split ring wall support for flush connection

    For use with 0.125 gallon ECO Ultra low consumption urinals
  • Read more
    Manuals (1)
    Specs
    Gallons Per Flush:
    0.125
    Spud Placement:
    Top
    Spud Size:
    3/4"
    Material:
    Chrome Plated
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A