Flushboy Valve for Floor Mount (4.5 GPF) Zoom

Flushboy Valve for Floor Mount (4.5 GPF)

SKU:F535

Brand: Delany

F535 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Gallons Per Flush: 4.5
Spud Placement: Back
Spud Size: 1-1/2"
Material: Rough Brass

Description for Delany F535

Flushboy Valve for Floor Mount Features:

  • Concealed rough brass flush valve
  • Chloramine resistant diaphragm
  • Externally adjustable for water conservation
  • 1" wheel handle angle stop with back-check
  • Renewable main valve seat
  • Metal "Rubberflex" push-bottom through wall
  • Wall Flange
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Elbow flush connection for 1-1/2" exposed back spud, wall flange, spud nut and spud flange
  • All exposed parts are polished chrome

  • **Image may not depict actual product.**

    Flushboy Valve for Floor Mount (4.5 GPF)

    Q&A: Ask the Questions, share answers