Low Consumption Floor Mount Flush Valve w/ Triple Elbow (1.28 GPF) Zoom

Low Consumption Floor Mount Flush Valve w/ Triple Elbow (1.28 GPF)

SKU:F542-1.28

Brand: Delany

F542-1.28 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Gallons Per Flush: 1.28
Spud Placement: Top
Spud Size: 1-1/2"
Material: Rough Brass

Description for Delany F542-1.28

Low Consumption Floor Mount Flush Valve Features:

  • **Wall Size Required**
  • Concealed rough brass flush valve
  • Chloramine resistant diaphragm
  • Externally adjustable for water conservation
  • 1" wheel handle angle stop with back-check
  • Renewable main valve seat
  • Metal "Rubberflex" oscillating handle through wall
  • Wall Flange
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Triple elbow flush connection for 1-1/2" exposed top spud, wall flange, spud nut & spud flange
  • All exposed parts are polished chrome
  • **For use with 1.28 gallon low consumption water closet**

  • **Image may not depict actual product.**

    Low Consumption Floor Mount Flush Valve w/ Triple Elbow (1.28 GPF)

    Q&A: Ask the Questions, share answers