Wall Hung Flushboy Valve w/ Double Elbow (4.5 GPF) Zoom

Wall Hung Flushboy Valve w/ Double Elbow (4.5 GPF)

SKU:F544

Brand: Delany

F544 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Gallons Per Flush: 4.5
Spud Placement: Back
Spud Size: 1-1/2"
Material: Rough Brass

Description for Delany F544

Wall Hung Flushboy Valve with Double Elbow Features:

  • **Wall Size Required**
  • Concealed rough brass flush valve
  • Chloramine resistant diaphragm
  • Externally adjustable for water conservation
  • 1" wheel handle angle stop with back-check
  • Renewable main valve seat
  • Metal "Rubberflex" oscillating handle through wall
  • Wall Flange
  • "Turn-to-Silence" equipment
  • "Kwikfit" threaded union tailpiece
  • Vacuum breaker
  • Double elbow flush connection for 1-1/2" concealed back spud
  • All exposed parts are polished chrome

  • **Image may not depict actual product.**

    Wall Hung Flushboy Valve w/ Double Elbow (4.5 GPF)

    Q&A: Ask the Questions, share answers