Flushboy Concealed Valve (1.5 GPF) Zoom

Flushboy Concealed Valve (1.5 GPF)

SKU:F572-1.5

Brand: Delany

F572-1.5 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Gallons Per Flush: 1.5
Spud Placement: Back
Spud Size: 1-1/4"
Material: Chrome Plated
Rough Brass

Description for Delany F572-1.5

Concealed rough brass flush valve, chloramine resistant diaphragm, externally adjustable for water conservation, with 1" wheel handle angle stop with back-check, renewable main valve seat, metal "Rubberflex" oscillating handle through wall, wall flange, "Turn-to-Silence" equipment, with "Kwikfit" threaded union tailpiece, vacuum breaker, elbow flush connection for 1-1/4" concealed back spud. All exposed parts polished chrome.

Variations

  • B- 1/2" Push button
  • C - 3" Oscillating disc
  • H - Flush connection for 1-1/2" spud
  • T6 - Heavy cast wall flange with allen head set screw
  • T42 - Sweat adapter kit for stop
  • Y - 1" Straight stop

    For use with 1.5 gallon low consumption urinals

  • Flushboy Concealed Valve (1.5 GPF)

    Q&A: Ask the Questions, share answers