Type A Hollow 70° Steel Oil Nozzle (0.65 GPH) Zoom

Type A Hollow 70° Steel Oil Nozzle (0.65 GPH)

SKU:DVA06570

Brand: Delavan

Delavan
Qty Price
$4.09
/ each
$43.80 / box (12 units x $3.65)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Gallons Per Hour: 0.65
Angle: 70°
Spray Pattern: A
Type: Hollow Cone
Material: Steel
Application: Replacement Part

Description for Delavan DVA06570

Type A nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Type A Hollow 70° Steel Oil Nozzle (0.65 GPH)

REVIEW SNAPSHOT®

by PowerReviews
DelavanType A Hollow 70° Steel Oil Nozzle (1.25 GPH)
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Best Brand nozzle out there

        By Pete

        from Newburg, Pa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Type A Hollow 80° Steel Oil Nozzle (0.50 GPH):

              I have been using Delavan nozzles for over 25 years, never had a problem, work great, uniform fire, would recommend this brand to everyone,

              • Was this a gift?:
              • No
               
              5.0

              Great proguct, works Good,

              By Pete

              from Newburg, Penna

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Type A Hollow 90° Steel Oil Nozzle (0.60 GPH):

                    Be sure to clean everything, watch how you handle the nozzle, do not touch the filter end, and be sure to replace the filter at the tank or inline, that is a must to keep clean unit to the unit,

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Easy to find at Pex Supply

                    By Zippy

                    from Ely,MN

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Type A Hollow 80° Steel Oil Nozzle (0.85 GPH):

                          I live in a remote area and did not want to have to travel an hour to look for the nozzle size that I had. So having ordered products from Pex in the past I looked at there website and found that they had any size you wanted. They did tell me that there was going to be a two week wait for the nozzle I needed but came sooner than that.

                          • Was this a gift?:
                          • No
                           
                          2.0

                          OK

                          By Stephen

                          from MA

                          Verified Buyer

                          Comments about Type A Hollow 70° Steel Oil Nozzle (0.65 GPH):

                          Product is fine; shipping was delayed because they do not have in stock.

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 2 Answers
                          Displaying question 1
                          • Type A Hollow 70° Steel Oil Nozzle (1.25 GPH)

                            Q:

                            I removed the oil burner nozzle from my burner which is stamped 1.25 70 A. Can you tell me the difference between solid and hollow cone nozzles?
                            Thanks,Perry
                            Asked on 4/4/2012 by Perry from Westminster, MD

                            2 answers

                            • VERIFIED BUYER

                              A:

                              It is detailed here
                              http://www.delavaninc.com/pdf/Fuel_Nozzles_for_Burners.PDF

                              Answered on 4/4/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              If you could point the nozzle towards a wall, the hollow nozzle would produce a ring pattern (no oil inside the ring). The solid would produce a filled circle pattern (oil completely covers the circle).

                              Answered on 4/4/2012 by Another PexSupply Customer
                          Displaying question 1

                          Do you have a question about this product?