Type A Hollow 70° Brass Oil Nozzle (0.85 GPH) Zoom

Type A Hollow 70° Brass Oil Nozzle (0.85 GPH)

SKU:DVA08570

Brand: Delavan

Delavan
Qty Price
$4.09
/ each
$43.80 / box (12 units x $3.65)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Gallons Per Hour: 0.85
Angle: 70°
Spray Pattern: A
Type: Hollow Cone
Material: Brass
Application: Replacement Part

Description for Delavan DVA08570

Type A nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Type A Hollow 70° Brass Oil Nozzle (0.85 GPH)

REVIEW SNAPSHOT®

by PowerReviews
DelavanType A Hollow 90° Brass Oil Nozzle (0.60 GPH)
 
4.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

83%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Quality part

By thefaeryman

from Berkshires, Ma

Verified Buyer

Comments about Type A Hollow 80° Brass Oil Nozzle (0.50 GPH):

this arrived in a sealed bag and worked for our use. it also arrived next day unlike other online suppliers

  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
5.0

Perfect! . I diisplay them like jewels.

By Doubting Thomas

from Wisconsin

Verified Buyer

Comments about Type A Hollow 70° Brass Oil Nozzle (1.25 GPH):

I use it to keep a house warm. Much better than matches and newspaper

  • Was this a gift?:
  • No
 
5.0

Best Brand nozzle out there

By Pete

from Newburg, Pa

Verified Buyer

Comments about Type A Hollow 80° Brass Oil Nozzle (0.50 GPH):

I have been using Delavan nozzles for over 25 years, never had a problem, work great, uniform fire, would recommend this brand to everyone,

  • Was this a gift?:
  • No
 
5.0

Great proguct, works Good,

By Pete

from Newburg, Penna

Verified Buyer

Comments about Type A Hollow 90° Brass Oil Nozzle (0.60 GPH):

Be sure to clean everything, watch how you handle the nozzle, do not touch the filter end, and be sure to replace the filter at the tank or inline, that is a must to keep clean unit to the unit,

  • Was this a gift?:
  • No
 
5.0

Easy to find at Pex Supply

By Zippy

from Ely,MN

Verified Buyer

Comments about Type A Hollow 80° Brass Oil Nozzle (0.85 GPH):

I live in a remote area and did not want to have to travel an hour to look for the nozzle size that I had. So having ordered products from Pex in the past I looked at there website and found that they had any size you wanted. They did tell me that there was going to be a two week wait for the nozzle I needed but came sooner than that.

  • Was this a gift?:
  • No
 
2.0

OK

By Stephen

from MA

Verified Buyer

Comments about Type A Hollow 70° Brass Oil Nozzle (0.65 GPH):

Product is fine; shipping was delayed because they do not have in stock.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Type A Hollow 70° Brass Oil Nozzle (1.25 GPH)

    Q:

    I removed the oil burner nozzle from my burner which is stamped 1.25 70 A. Can you tell me the difference between solid and hollow cone nozzles?
    Thanks,Perry
    Asked on 4/4/2012 by Perry from Westminster, MD

    2 answers

    • VERIFIED BUYER

      A:

      It is detailed here
      http://www.delavaninc.com/pdf/Fuel_Nozzles_for_Burners.PDF

      Answered on 4/4/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      If you could point the nozzle towards a wall, the hollow nozzle would produce a ring pattern (no oil inside the ring). The solid would produce a filled circle pattern (oil completely covers the circle).

      Answered on 4/4/2012 by Another PexSupply Customer
Displaying question 1

Do you have a question about this product?