Type A Hollow 70° Steel Oil Nozzle (1.10 GPH) Zoom

Type A Hollow 70° Steel Oil Nozzle (1.10 GPH)

SKU:DVA11070

Brand: Delavan

Delavan
Qty Price
$4.09
/ each
$43.80 / box (12 units x $3.65)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Gallons Per Hour: 1.10
Angle: 70°
Spray Pattern: A
Type: Hollow Cone
Material: Steel
Application: Replacement Part

Description for Delavan DVA11070

Type A nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Type A Hollow 70° Steel Oil Nozzle (1.10 GPH)

REVIEW SNAPSHOT®

by PowerReviews
DelavanType A Hollow 70° Steel Oil Nozzle (1.25 GPH)
 
4.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

80%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Perfect! . I diisplay them like jewels.

        By Doubting Thomas

        from Wisconsin

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Type A Hollow 70° Steel Oil Nozzle (1.25 GPH):

              I use it to keep a house warm. Much better than matches and newspaper

              • Was this a gift?:
              • No
               
              5.0

              Best Brand nozzle out there

              By Pete

              from Newburg, Pa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Type A Hollow 80° Steel Oil Nozzle (0.50 GPH):

                    I have been using Delavan nozzles for over 25 years, never had a problem, work great, uniform fire, would recommend this brand to everyone,

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great proguct, works Good,

                    By Pete

                    from Newburg, Penna

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Type A Hollow 90° Steel Oil Nozzle (0.60 GPH):

                          Be sure to clean everything, watch how you handle the nozzle, do not touch the filter end, and be sure to replace the filter at the tank or inline, that is a must to keep clean unit to the unit,

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Easy to find at Pex Supply

                          By Zippy

                          from Ely,MN

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Type A Hollow 80° Steel Oil Nozzle (0.85 GPH):

                                I live in a remote area and did not want to have to travel an hour to look for the nozzle size that I had. So having ordered products from Pex in the past I looked at there website and found that they had any size you wanted. They did tell me that there was going to be a two week wait for the nozzle I needed but came sooner than that.

                                • Was this a gift?:
                                • No
                                 
                                2.0

                                OK

                                By Stephen

                                from MA

                                Verified Buyer

                                Comments about Type A Hollow 70° Steel Oil Nozzle (0.65 GPH):

                                Product is fine; shipping was delayed because they do not have in stock.

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 2 Answers
                                Displaying question 1
                                • Type A Hollow 70° Steel Oil Nozzle (1.25 GPH)

                                  Q:

                                  I removed the oil burner nozzle from my burner which is stamped 1.25 70 A. Can you tell me the difference between solid and hollow cone nozzles?
                                  Thanks,Perry
                                  Asked on 4/4/2012 by Perry from Westminster, MD

                                  2 answers

                                  • VERIFIED BUYER

                                    A:

                                    It is detailed here
                                    http://www.delavaninc.com/pdf/Fuel_Nozzles_for_Burners.PDF

                                    Answered on 4/4/2012 by Another PexSupply Customer
                                  • VERIFIED BUYER

                                    A:

                                    If you could point the nozzle towards a wall, the hollow nozzle would produce a ring pattern (no oil inside the ring). The solid would produce a filled circle pattern (oil completely covers the circle).

                                    Answered on 4/4/2012 by Another PexSupply Customer
                                Displaying question 1

                                Do you have a question about this product?