Type B Solid 70° Steel Oil Nozzle (0.75 GPH) Zoom

Type B Solid 70° Steel Oil Nozzle (0.75 GPH)

SKU:DVB07570

Brand: Delavan

Delavan
Qty Price
$4.09
/ each
$43.80 / box (12 units x $3.65)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Gallons Per Hour: 0.75
Angle: 70°
Spray Pattern: B
Type: Solid Cone
Material: Steel
Application: Replacement Part

Description for Delavan DVB07570

Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Type B Solid 70° Steel Oil Nozzle (0.75 GPH)

REVIEW SNAPSHOT®

by PowerReviews
DelavanType B Solid 80° Steel Oil Nozzle (1.35 GPH)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Oil burner nozzle type B

        By bigmack

        from Saylorsburg, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Type B Solid 80° Steel Oil Nozzle (1.35 GPH):

              The product was an exact factory replacement part.

              • Was this a gift?:
              • No
               
              5.0

              Fast Fast Shipping!

              By Brent

              from Lancaster PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Type B Solid 80° Steel Oil Nozzle (1.20 GPH):

                    As expected

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Genuine Delevan nozzle at discount price

                    By Wil

                    from Southeast, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Type B Solid 70° Steel Oil Nozzle (0.75 GPH):

                          Replacing your burner nozzle each heating season always requires a new one be available. Buying these Delevan nozzles in a quantity of 12 saved money(cost is about 1/2 retail pricing from a dealer) and I will be assured of having one on hand for the next eleven years!

                          • Was this a gift?:
                          • No
                           
                          5.0

                          High Quality Product

                          By jpbmass

                          from Western Massachusetts

                          Verified Buyer

                          Comments about Type B Solid 80° Steel Oil Nozzle (1.25 GPH):

                          Delvan makes the "gold standard" for oil burner nozzles. I've used them for years and find them to be consistent in performance and highly reliable.

                           
                          5.0

                          I would buy it again

                          By head

                          from Elizabethton,TN

                          Verified Buyer

                          Comments about Type B Solid 80° Steel Oil Nozzle (0.60 GPH):

                          Great product

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Delavan is the Cadillac of nozzles.

                          By papanic

                          from Hopatcong, NJ

                          Verified Buyer

                          Comments about Type B Solid 80° Steel Oil Nozzle (1.25 GPH):

                          The Delavan nozzle is a precision product that ensures complete atomazation of the oil you burn.

                          Displaying reviews 1-6

                          Back to top

                          Q&A: Ask the Questions, share answers