Type B Solid 70° Brass Oil Nozzle (1.00 GPH) Zoom

Type B Solid 70° Brass Oil Nozzle (1.00 GPH)

SKU:DVB10070

Brand: Delavan

Delavan
Qty Price
$4.09
/ each
$43.80 / box (12 units x $3.65)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Gallons Per Hour: 1.00
Angle: 70°
Spray Pattern: B
Type: Solid Cone
Material: Brass
Application: Replacement Part

Description for Delavan DVB10070

Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Type B Solid 70° Brass Oil Nozzle (1.00 GPH)

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Works

By beechc45

from raleigh nc

Verified Buyer

Pros

    Cons

      Best Uses

        went in my heater and worked

        • Was this a gift?:
        • No
         
        5.0

        Product Works - Excellent Service

        By geeged

        from CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Type B Solid 70° Steel Oil Nozzle (0.75 GPH):

              I needed the nozzles during the cold streak that hit the northeast, and Supply House delivered. I received the order the next day, and was able to install in the burner. Very pleased with the service. Would recommend Supply House to anyone who need HVAC parts.

              • Was this a gift?:
              • No
               
              5.0

              Oil burner nozzle type B

              By bigmack

              from Saylorsburg, PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Type B Solid 80° Steel Oil Nozzle (1.35 GPH):

                    The product was an exact factory replacement part.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Fast Fast Shipping!

                    By Brent

                    from Lancaster PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Type B Solid 80° Steel Oil Nozzle (1.20 GPH):

                          As expected

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Genuine Delevan nozzle at discount price

                          By Wil

                          from Southeast, PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Type B Solid 70° Steel Oil Nozzle (0.75 GPH):

                                Replacing your burner nozzle each heating season always requires a new one be available. Buying these Delevan nozzles in a quantity of 12 saved money(cost is about 1/2 retail pricing from a dealer) and I will be assured of having one on hand for the next eleven years!

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                High Quality Product

                                By jpbmass

                                from Western Massachusetts

                                Verified Buyer

                                Comments about Type B Solid 80° Steel Oil Nozzle (1.25 GPH):

                                Delvan makes the "gold standard" for oil burner nozzles. I've used them for years and find them to be consistent in performance and highly reliable.

                                 
                                5.0

                                I would buy it again

                                By head

                                from Elizabethton,TN

                                Verified Buyer

                                Comments about Type B Solid 80° Steel Oil Nozzle (0.60 GPH):

                                Great product

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Delavan is the Cadillac of nozzles.

                                By papanic

                                from Hopatcong, NJ

                                Verified Buyer

                                Comments about Type B Solid 80° Steel Oil Nozzle (1.25 GPH):

                                The Delavan nozzle is a precision product that ensures complete atomazation of the oil you burn.

                                Displaying reviews 1-8

                                Back to top

                                Q&A: Ask the Questions, share answers