Type B Solid 80° Brass Oil Nozzle (1.00 GPH) Zoom

Type B Solid 80° Brass Oil Nozzle (1.00 GPH)

SKU:DVB10080

Brand: Delavan

Delavan
Qty Price
$4.09
/ each
$43.80 / box (12 units x $3.65)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Gallons Per Hour: 1.00
Angle: 80°
Spray Pattern: B
Type: Solid Cone
Material: Brass
Application: Replacement Part

Description for Delavan DVB10080

Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Type B Solid 80° Brass Oil Nozzle (1.00 GPH)

REVIEW SNAPSHOT®

by PowerReviews
DelavanType B Solid 70° Brass Oil Nozzle (0.65 GPH)
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (6)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

great deals

By ray

from prospect, ct

Verified Buyer

Comments about Type B Solid 80° Brass Oil Nozzle (0.75 GPH):

everything about this company was terrific! parts that were hard to find locally, great price, FAST SHIPPING.

  • Was this a gift?:
  • No
 
5.0

Works

By beechc45

from raleigh nc

Verified Buyer

Comments about Type B Solid 70° Brass Oil Nozzle (0.65 GPH):

went in my heater and worked

  • Was this a gift?:
  • No
 
5.0

Product Works - Excellent Service

By geeged

from CT

Verified Buyer

Comments about Type B Solid 70° Brass Oil Nozzle (0.75 GPH):

I needed the nozzles during the cold streak that hit the northeast, and Supply House delivered. I received the order the next day, and was able to install in the burner. Very pleased with the service. Would recommend Supply House to anyone who need HVAC parts.

  • Was this a gift?:
  • No
 
5.0

Oil burner nozzle type B

By bigmack

from Saylorsburg, PA

Verified Buyer

Comments about Type B Solid 80° Brass Oil Nozzle (1.35 GPH):

The product was an exact factory replacement part.

  • Was this a gift?:
  • No
 
5.0

Fast Fast Shipping!

By Brent

from Lancaster PA

Verified Buyer

Comments about Type B Solid 80° Brass Oil Nozzle (1.20 GPH):

As expected

  • Was this a gift?:
  • No
 
5.0

Genuine Delevan nozzle at discount price

By Wil

from Southeast, PA

Verified Buyer

Comments about Type B Solid 70° Brass Oil Nozzle (0.75 GPH):

Replacing your burner nozzle each heating season always requires a new one be available. Buying these Delevan nozzles in a quantity of 12 saved money(cost is about 1/2 retail pricing from a dealer) and I will be assured of having one on hand for the next eleven years!

  • Was this a gift?:
  • No
 
5.0

High Quality Product

By jpbmass

from Western Massachusetts

Verified Buyer

Comments about Type B Solid 80° Brass Oil Nozzle (1.25 GPH):

Delvan makes the "gold standard" for oil burner nozzles. I've used them for years and find them to be consistent in performance and highly reliable.

 
5.0

I would buy it again

By head

from Elizabethton,TN

Verified Buyer

Comments about Type B Solid 80° Brass Oil Nozzle (0.60 GPH):

Great product

(1 of 1 customers found this review helpful)

 
5.0

Delavan is the Cadillac of nozzles.

By papanic

from Hopatcong, NJ

Verified Buyer

Comments about Type B Solid 80° Brass Oil Nozzle (1.25 GPH):

The Delavan nozzle is a precision product that ensures complete atomazation of the oil you burn.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers