Type W All Purpose 90° Steel Oil Nozzle (0.55 GPH) Zoom

Type W All Purpose 90° Steel Oil Nozzle (0.55 GPH)

SKU:DVW05590

Brand: Delavan

Delavan
Qty Price
$4.02
/ each
$42.60 / box (12 units x $3.55)
In Stock! Ships in 24-48 Hours
(14 Available)

Specs

Gallons Per Hour: 0.55
Angle: 90°
Spray Pattern: W
Type: All Purpose
Material: Steel
Application: Replacement Part

Description for Delavan DVW05590

Type W nozzles are neither truly hollow nor solid. These nozzles frequently can be used in place of either solid or hollow cone nozzles between 0.40 and 8.00 GPH, regardless of the burner's air pattern. The lower flow rates tend to be more hollow. Higher flow rates tend to be more solid.

Type W All Purpose 90° Steel Oil Nozzle (0.55 GPH)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons