Type W All Purpose 80° Steel Oil Nozzle (1.25 GPH) Zoom

Type W All Purpose 80° Steel Oil Nozzle (1.25 GPH)

SKU:DVW12580

Brand: Delavan

Delavan
Qty Price
$4.19
/ each
$45.00 / box (12 units x $3.75)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Gallons Per Hour: 1.25
Angle: 80°
Spray Pattern: W
Type: All Purpose
Material: Steel
Application: Replacement Part

Description for Delavan DVW12580

Type W nozzles are neither truly hollow nor solid. These nozzles frequently can be used in place of either solid or hollow cone nozzles between 0.40 and 8.00 GPH, regardless of the burner's air pattern. The lower flow rates tend to be more hollow. Higher flow rates tend to be more solid.

Type W All Purpose 80° Steel Oil Nozzle (1.25 GPH)

REVIEW SNAPSHOT®

by PowerReviews
DelavanType W All Purpose 80° Steel Oil Nozzle (1.00 GPH)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great price and shipped fast

By None

from nY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Type W All Purpose 80° Steel Oil Nozzle (1.00 GPH):

        Thank you

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers