Single Handle Pull-Down Kitchen Faucet-Chrome Zoom

Single Handle Pull-Down Kitchen Faucet-Chrome

SKU:978-DST

Brand: Delta

Delta
978-DST is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Color: Chrome
Finish: Chrome
Application: Kitchen
Type: Single Handle
Eschutcheon: Yes
Faucet Holes: 2
Number of Handles: 1
Sidespray: No
Spout Height: 7.13"
Spout Reach: 9.19"
Theme: Contemporary / Modern
ADA: Yes

Description for Delta 978-DST

Design Features

  • A charming teapot-inspired series of faucets for the entire home.
  • Timeless design is a perfect marriage of both form and function.
  • Diamond Seal Technology
  • High-arc spout swivels 360 degrees for complete sink access
  • The pull-down spray wand features a 59" hose providing a 20" reach
  • 13 7/8" high-arc spout provides extra clearance for deep pots and pans
  • Lifetime Faucet and Finish Warranty
Description
    Single Handle Pull-Down Kitchen Faucet
  • Spout Type: High-arc pull-down swivels 360 degrees
  • Valve Type: NA
  • Tub/Shower Type: NA
  • With Pop-up: no

Single Handle Pull-Down Kitchen Faucet-Chrome

Q&A: Ask the Questions, share answers