Description
RAD80L BreezRadiance Series, Single Speed Bath Fan & Heater with Light (80 CFM)

Low noise ceiling mount ventilating fan, light, and heat. Underwriter Laboratories (UL) and Home Ventilating Institute (HVI) certified.

Features:
  • Built-in thermostat to regulate temperature
  • Metal guard to prevent user contact with heating wire
  • For ceiling mount only, airow of 80 CFM (±10%) and 1.3 Sones at 0.1 static pressure
  • Power consumption approximately 10.5 Watts with an efficiency rating approximately 7.6 CFM/Watt
  • Heater module equipped with thermal cut o and thermal stat
  • Duct diameter no less than 4”

Motor & Blower:
  • Power rating of 120 volts/60Hz
  • DC brushless motor engineered to run continuously
  • Motor equipped with thermal cutoff fuse
  • Removable with permanently lubricated plug-in motor

Housing:
  • Galvanized steel body
  • Detachable 4” diameter plastic duct adapter
  • Built-in backdraft damper
  • Easy installation

Grille:
  • Attractive design using PBT material

Light:
  • (1) GU24 26-watt CFL (compact fluorescent lamp) included
  • Main light output 1850 Lumens, 2700K

Heater:
  • 1300W heating element conforms to UL safety standards
  • Heater module equipped with thermal cutoff fuse and thermostat

DC Motor Technology:
  • Built-in soft start function to increase bearings’ life
  • Automatically powers OFF when the impeller is locked abnormally
Read more
Manuals (1)
Specs
Product Type:
Ventilation Fan
Application:
Bathroom
Sone:
1.3
Air Flow Capacity (CFM):
80
Energy Star Rated:
No
Duct Size:
6"
Wattage:
10.5
Speeds:
1
Warranty:
3 Years
Features:
Light
Heater
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A