Dielectric Unions & Nipples

Watts 3001A Dielectric Unions are used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals, and features a female iron pipe thread to solder connection. It consists of a union nut, two tailpieces, and a gasket that separates the tailpieces to prevent an electric current from occurring. Series 3001A is ideal in applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. Maximum Pressure: 250psi.

Manuals -


75 products shown

Sort By:

View By:

  • 1/2" LF3001A CxF Dielectric Union, Lead Free View Specs

    $8.95 / each

    $86.50 / box
    10 x $8.65

    In Stock! (35 Available) Ships in 24-48 Hrs
  • 3/4" LF3001A CxF Dielectric Union, Lead Free View Specs

    $8.95 / each

    $86.50 / box
    10 x $8.65

    In Stock! (73 Available) Ships in 24-48 Hrs
  • 1" LF3001A CxF Dielectric Union, Lead Free View Specs
    • SKU: 0009866
    • Brand: Watts

    $15.95 / each

    $153.50 / box
    10 x $15.35

    In Stock! (32 Available) Ships in 24-48 Hrs
  • 1-1/4" LF3001A CxF Dielectric Union, Lead Free View Specs

    $24.95 / each

    $239.50 / box
    10 x $23.95

    In Stock! (10 Available) Ships in 24-48 Hrs
  • 1-1/2" LF3001A CxF Dielectric Union, Lead Free View Specs

    $32.45 / each

    $313.50 / box
    10 x $31.35

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 2" LF3001A CxF Dielectric Union, Lead Free View Specs
    • SKU: 0009869
    • Brand: Watts

    $44.95 / each

    $433.50 / box
    10 x $43.35

    In Stock! (14 Available) Ships in 24-48 Hrs
  • 3/4" LF3003 FxF Dielectric Union, Lead Free View Specs
    • SKU: 0009875
    • Brand: Watts

    $16.25 / each

    $78.25 / box
    5 x $15.65

    In Stock! (2 Available) Ships in 24-48 Hrs
  • 1" LF3003 FxF Dielectric Union, Lead Free View Specs
    • SKU: 0009876
    • Brand: Watts

    $28.95 / each

    $139.75 / box
    5 x $27.95

    In Stock! (5 Available) Ships in 24-48 Hrs
  • 1-1/2" LF3003 FxF Dielectric Union, Lead Free View Specs

    $58.95 / each

    In Stock! (2 Available) Ships in 24-48 Hrs
  • 2" LF3003 FxF Dielectric Union, Lead Free View Specs
    • SKU: 0009879
    • Brand: Watts

    $77.95 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • 1/2" LF3004 Lead Free FIP to FIP Dielectric Union View Specs

    $10.95 / each

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 3/4" LF3004 Lead Free FIP to FIP Dielectric Union View Specs

    $12.25 / each

    $117.50 / box
    10 x $11.75

    In Stock! (8 Available) Ships in 24-48 Hrs
  • 1-1/2" LF4001E CxF Dielectric Union, Lead Free View Specs

    $58.95 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • 1" LF3001-GB CxF Dielectric Union w/ EPDM Gasket, Lead Free View Specs

    $22.95 / each

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 2" LF4001E CxF Dielectric Union, Lead Free View Specs
    • SKU: 0821465
    • Brand: Watts

    $81.95 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • 1" F x F Black Iron Dielectric Union View Specs
    • SKU: 1-DUBI
    • Brand: Zurn

    $11.55 / each

    $111.50 / box
    10 x $11.15

    In Stock! (1 Available) Ships in 24-48 Hrs
  • 1/2" CxF Lead Free Dielectric Union View Specs
    • SKU: 12-DUXLC
    • Brand: Zurn

    $6.15 / each

    $59.50 / box
    10 x $5.95

    Non-Stock Item Allow 3-5 Days to Ship Out
  • 3/4" Lead Free CxF Dielectric Union View Specs
    • SKU: 34-DUXLC
    • Brand: Zurn

    $6.15 / each

    $58.90 / box
    10 x $5.89

    In Stock! (31 Available) Ships in 24-48 Hrs
  • 1" CxF Dielectric Union, Lead Free View Specs
    • SKU: 1-DUXLC
    • Brand: Zurn

    $8.45 / each

    $81.50 / box
    10 x $8.15

    In Stock! (34 Available) Ships in 24-48 Hrs
  • 2" FNPT x Female Sweat Dielectric Union (Lead Free) View Specs

    $28.95 / each

    $139.75 / box
    5 x $27.95

    Non-Stock Item Allow 7-10 Days to Ship Out

More About Dielectric Unions & Nipples

Applications
A dielectric union is utilized in a plumbing system to make a connection between two pipes of dissimilar metal (such as copper and galvanized Steel). The installation of a dielectric union to separate the two dissimilar metals will prevent corrosion that would otherwise occur over time. They are used in many common residential and commercial applications including: hot water storage tanks, water and air conditioners, and processing tanks and are commonly found in steam, gas, and water piping systems.

How does a Dielectric Union prevent corrosion?
Generally all tap water is slightly acidic or basic. When tap water flows through two pipes of dissimilar metal (such as Copper and Galvanized Steel), an electric current is created. The chemical reaction created by the electric current will ultimately erode one of the metals, while simultaneously forming a buildup of new material on the second metal. This buildup of new material typically consists of substance from the eroded metal, and the acid produced during the chemical process.

A dielectric union consists of four parts: a union nut, two tailpieces, and a gasket. Watts 3001A dielectric unions feature a female iron pipe (FIP) thread x brass solder connection, and are available in sizes ranging from 1/2" to 2".