3" KlikFit Economy Line Set Cover (6.5 Feet) Zoom

3" KlikFit Economy Line Set Cover (6.5 Feet)

SKU:229-D3

Brand: DiversiTech

DiversiTech
Qty Price
$24.95
/ each
$129.20 / box (8 units x $16.15)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 3"
Length (Feet): 6.5'

Description for DiversiTech 229-D3

KlikFit Economy Line Set Cover is available in two widths - 3" and 4" - both 6-1/2' lengths. KlikFit can be used as a decorative covering for copper line sets, condensate drain lines, and electrical control cables.

KlikFit Economy Line Set Cover is one of the most competitively priced line set cover products available today. Chock full of features, KlikFit gives you a great product at a competitive price. KlikFit is low cost, flexible and quick and easy to install. The snap cover feature fits securely to the base and makes for easy assembly. The SpeediClip system uses an innovative rail molded into the back of the KlikFit channel. SpeediClips slides right onto the rail, and using a standard cable tie, attaches to and supports the line sets, drain line, and control cabling with just one person.

KlikFit fittings are a unique, one-piece design that easily snap onto the KlikFit channel and provide for custom tailored installations. All of the KlikFit components are molded from rigid, fire resistant PVC material. This yields a strong, durable, and rugged product that can take a beating. KlikFit is designed for both outdoor and indoor installations. UV stabilizers compounded into the PVC protect KlikFit components from exposure to sunlight and keep the installation looking great.

KlikFit channel and component are also durable under a wide ambient temperature range (from -4F to 140F) permitting installation in a wide variety of climates. KlikFit system components are easily paintable to match any decor and are the perfect answer for economical installations.

3" KlikFit Economy Line Set Cover (6.5 Feet)

REVIEW SNAPSHOT®

by PowerReviews
DiversiTech3"" KlikFit Economy Line Set Cover (6.5 Feet)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By JOjr

from NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3"" KlikFit Economy Line Set Cover (6.5 Feet):

        Great product and well priced. Missing the zip ties that the picture shows but still a clean looking product when installed

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers