8-1/4" x 4-1/2" x 3-1/4" Clear Plastic Thermostat Guard with Two Bases Zoom

8-1/4" x 4-1/2" x 3-1/4" Clear Plastic Thermostat Guard with Two Bases

SKU:585-TG

Brand: DiversiTech

DiversiTech
Qty Price
$11.45
/ each
$54.75 / box (5 units x $10.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Product Type: Thermostat Guard
Color: Clear
Material: Plastic
Size: 8-1/4" x 4-1/2" x 3-1/4"
Features: Two Bases

Description for DiversiTech 585-TG

8-1/4" x 4-1/2" x 3-1/4" Clear Plastic Thermostat Guard with Two Bases

8-1/4" x 4-1/2" x 3-1/4" Clear Plastic Thermostat Guard with Two Bases

Q&A: Ask the Questions, share answers