4-3/4" x 4-1/4" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases Zoom

4-3/4" x 4-1/4" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases

SKU:585-TG2

Brand: DiversiTech

DiversiTech
Qty Price
$10.95
/ each
$52.75 / box (5 units x $10.55)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Product Type: Thermostat Guard
Color: Clear
Material: Plastic
Size: 4-3/4" x 4-1/4" x 2-3/4"
Features: Two Bases

Description for DiversiTech 585-TG2

4-3/4" x 4-1/4" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases

4-3/4" x 4-1/4" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases

Q&A: Ask the Questions, share answers