1/2" x 4' Conduit Kit (Non-Metallic Connectors) Zoom

1/2" x 4' Conduit Kit (Non-Metallic Connectors)

SKU:6-12-4NM

Brand: DiversiTech

DiversiTech
Qty Price
$10.85
/ each
$125.40 / box (12 units x $10.45)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Conduit Diameter: 1/2"
Length (Feet): 4 ft.
Wire Size: #10 THHN
Connectors: Non-Metallic

Description for DiversiTech 6-12-4NM

Liquid-tight flexible conduit system. A labor saving convenience kit for A/C unit hookup. Also used for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting. Three distinct wire colors for ease of hook-up. 1 straight and 1 90° metallic or non-metallic connector. 90° connector is removable for straight connections. (Second straight connector not included.) U.L. & C.U.L Listed.

1/2" x 4' Conduit Kit (Non-Metallic Connectors)

REVIEW SNAPSHOT®

by PowerReviews
DiversiTech1/2" x 4' Conduit Kit (Non-Metallic Connectors)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good product --easy to install

By Recycleman5

from Philadelphia, PA

Verified Buyer

Comments about 1/2" x 4' Conduit Kit (Non-Metallic Connectors):

DiversiTech makes this so it's easy to cut to the exact size you need. The fittings come off and reattach very easily unlike other brands. It's the only brand I'll use after 29 years in the field.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers