Cork Insulation Tape, 1/8" x 2" x 30' Zoom

Cork Insulation Tape, 1/8" x 2" x 30'

SKU:6-330

Brand: DiversiTech

DiversiTech
Qty Price
$9.15
/ each
$106.20 / box (12 units x $8.85)
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Application: Plumbing
Ambient Temperature: -20°F to 190°F
Size: 1/8" x 2" x 30'
Color: Black

Description for DiversiTech 6-330

This tape is formulated to provide insulation and to prevent condensation on pipes, fittings, and tubings used in heating, air conditioning, refrigeration, and plumbing. It can also be used on hot pipes.

It adheres well to most clean, dry surfaces and to itself, making it possible to apply more than one layer without adding fasteners or adhesives. It is sufficiently soft and pliable to be molded around most fittings and connections. The material retains its flexibility and adhesion after prolonged exposure to UV and over a large temperature range. It has an indefinite service life if stored under normal warehouse conditions.

Cork Insulation Tape, 1/8" x 2" x 30'

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons