3/4" x 6' Conduit Kit (Metallic Connectors) Zoom

3/4" x 6' Conduit Kit (Metallic Connectors)

SKU:6-34-6

Brand: DiversiTech

DiversiTech
Qty Price
$20.85
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Conduit Diameter: 3/4"
Length (Feet): 6 ft.
Wire Size: #8 THHN
Connectors: Metallic

Description for DiversiTech 6-34-6

Liquid-tight flexible conduit system. A labor saving convenience kit for A/C unit hookup. Also used for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting. Three distinct wire colors for ease of hook-up. 1 straight and 1 90° metallic or non-metallic connector. 90° connector is removable for straight connections. (Second straight connector not included.) U.L. & C.U.L Listed.

3/4" x 6' Conduit Kit (Metallic Connectors)

REVIEW SNAPSHOT®

by PowerReviews
DiversiTech1/2" x 6' Conduit Kit (Metallic Connectors)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent Quality!

By Sama

from Boston, MA

Verified Buyer

Comments about 1/2" x 6' Conduit Kit (Metallic Connectors):

Heady Duty/Durable and Fool-proof quality. Can be cut to the desired length. Look no further and buy with confidence.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers