1/2" ID Clear Vinyl Tubing (100') Zoom

1/2" ID Clear Vinyl Tubing (100')

SKU:7-12

Brand: DiversiTech

DiversiTech
Qty Price
$14.85
/ each
$173.40 / box (12 units x $14.45)
In Stock! Ships in 24-48 Hours
(8 Available)
1

Specs

Application: HVAC
ID: .5"
Outside Diameter: .631"
Wall Thickness: .066"
Length: 100 ft.
Color: Clear
Material: Vinyl
Product Type: Vinyl Tubing

Description for DiversiTech 7-12

Clear vinyl hose applications include: air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows.

1/2" ID Clear Vinyl Tubing (100')

REVIEW SNAPSHOT®

by PowerReviews
DiversiTech3/8" ID Clear Vinyl Tubing (100')
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Vinyl Tubing

By Txhotrod

from Texas City, TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" ID Clear Vinyl Tubing (100'):

        This tubing is one of the best brands I have used. It works quite well supplying our powdercoat gun. Nice and stiff sidewall helps to avoid collasping on itself.

        • Primary use:
        • Business
         
        5.0

        It is a great value

        By Tom Cat

        from Boston, MA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/8" ID Clear Vinyl Tubing (100'):

              I used with condensate pump for condensing gas boiler, it worked very well. It is great value, I am highly recommend for a friend.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              6 Questions | 6 Answers
              Displaying questions 1-6
              • 3/8" ID Clear Vinyl Tubing (100')

                Q:

                What is the OD or wall thickness of the 3/8" ID vinyl tubing?
                Asked on 7/21/2014 by sue from Atlanta, GA

                1 answer

                • CUSTOMER CARE

                  A:

                  The OD is .495" (and the wall thickness is .06").

                  Answered on 7/23/2014 by SupplyHouse Staff from NY
              • 3/8" ID Clear Vinyl Tubing (100')

                Q:

                What is the OD or wall thickness of the 3/8" ID vinyl tubing?
                Asked on 7/21/2014 by Sue from Atlanta, GA

                1 answer

                • CUSTOMER CARE

                  A:

                  The outside diameter of the tubing is 0.495". The wall thickness is 0.06".

                  Answered on 7/22/2014 by SupplyHouse Staff from NY
              • 3/8" ID Clear Vinyl Tubing (100')

                Q:

                Is this food safe?
                Asked on 5/5/2014 by Randy

                1 answer

                • CUSTOMER CARE

                  A:

                  No, this product is not approved by the manufacturer for potable water or food applications.

                  Answered on 5/6/2014 by SupplyHouse Staff from NY
              • 3/8" ID Clear Vinyl Tubing (100')

                Q:

                I want bigger rolls of 3/8 inside diameter approx 1000 foot rolls is this possible
                Asked on 2/22/2012 by Anonymous from regina sk ca

                1 answer

                • CUSTOMER CARE

                  A:

                  No, DiversiTech only offers 100-foot rolls in this size.

                  Answered on 2/22/2012 by PexSupply Staff from NY
              • 7/8" ID Clear Vinyl Tubing (50')

                Q:

                What is the OD or wall thickness of the 7/8" ID vinyl tubing?
                Asked on 7/27/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  It has an OD of 1.025" and a .075 wall thickness.

                  Answered on 7/28/2011 by PexSupply Staff from NY
              • 1/4" ID Clear Vinyl Tubing (100')

                Q:

                WHAT IS THE OD?
                Asked on 6/8/2011 by VAUGHN from GOLETA, CA

                1 answer

                • CUSTOMER CARE

                  A:

                  The 1/4" I.D. tubing has a .360” O.D. and a .055" wall thickness.

                  Answered on 6/8/2011 by PexSupply Staff from NY
              Displaying questions 1-6

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons