Blue Label Permanent Air Filter, 14"x30"x1" Zoom

Blue Label Permanent Air Filter, 14"x30"x1"

SKU:AFB1430-1

Brand: DiversiTech

DiversiTech
Qty Price
$39.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: HVAC
Filter Size: 14" x 30" x 1"
Initial Resistance: 0.08
Peak Dust Arrestance: 73%
Average Dust Arrestance: 67%
Dust Holding Capacity: 99 gm.
Warranty: Limited Lifetime

Description for DiversiTech AFB1430-1

Every filter makes trade-offs between letting too much air through (good for the unit) and trapping too much "stuff" (good for the homeowner). Where is the right balance? What is best for the homeowner and their unit? DiversiTech offers two permanent air filters. Choose the Red Label Filter for a good balance between ample air flow and ability to trap dust. Choose the Blue Label Filter if you feel greater air flow is needed, perhaps for older units.

Blue Label Permanent Air Filter, 14"x30"x1"

Q&A: Ask the Questions, share answers