Condensate Pump, 120V with 20' 3/8" Tube Zoom

Condensate Pump, 120V with 20' 3/8" Tube

SKU:CP-22T

Brand: DiversiTech

DiversiTech
Qty Price
$38.95
/ each
$187.75 / box (5 units x $37.55)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Includes: Safety Switch
3/8" Tubing
Voltage:
?
120v
Features: 22' of Lift

Description for DiversiTech CP-22T

Includes 20 ft of 3/8" tubing

This condensate pump is suitable for use with condensate from high efficiency condensing furnaces and boilers which produce acidic condensate. 22' of lift compared to the typical 20'. Integrating the CP-22 into your system is easy. 1/4" inch quick connect terminals provide easy connection to the built in overflow switch. 2 terminals are provided allowing flexibility to connect air-handler shut-down.

Features

  • Metal Hang Tabs
    Shatterproof stainless steel hang tabs have hole-and-slot design for easy mounting. Tabs are located on convenient 8" centers.
  • Indicator Lights
    Red, yellow, and green indicator lights show the pump status. Green for power applied, yellow for pump running, and red for high level alarm.
  • A Float That Floats
    A float manufactured from foamed polyethylene is a simple, chemical and environmentally resistant, long lasting float. Rather than mold a trapped air float from a material that sinks, or use an expanded polystyrene (EPS) float, the DiversiTech float simply floats.
  • Four Inlet Holes
    Four inlets versus two or three on other pumps provide the greatest installation versatility. Inlet holes have a reinforced wall for increased durability.
  • Rubber Feet
    Rubber feet dampen vibration which reduces noise.
  • Vibration Isolation
    An elastomeric motor mounting gasket dampens vibration.
  • Check Valve
    Removable check valve for easy cleaning.

Condensate Pump, 120V with 20' 3/8" Tube

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechCondensate Pump, 120V with 20' 3/8" Tube
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Much Better Than I Expected!

        By Gebby

        from Maryland

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Condensate Pump, 120V with 20' 3/8" Tube:

              I use this condensate pump for the water that comes from my high efficiency gas furnace to pump it out at a higher level.

              I had purchased a pump from Lowe's a couple years ago that was very noisy and really startled a heating company technician. That's when I decided to try another. This pump is great; there will always be some noise--it's a PUMP. It is so much quieter than the previous one I had. I really appreciated having the vinyl tubing included and the connector wire accessory for the safety shut-off as an option. The status lights are a bonus.

              All previous pumps had 4 screws to remove the bottom container for periodic cleaning--yes, periodic cleaning is a great idea to eliminate slime and eventually possible mold. This one has a push out the sides of the plastic container, which I don't like as much because I was concerned about breaking it. I simply took care when doing that. Before installing, be sure to check that the check valve is securely tightened (mine was not) to prevent water leakage. Just remember--it's plastic and don't OVER-tighten!

              • Primary use:
              • Personal
               
              5.0

              The perfect Pump for my new Furnace!!

              By Burnt

              from Los Alamos, NM

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Condensate Pump, 120V with 20' 3/8" Tube:

                    Fits nicely in the small space I have next to the Furnace. With the 4 inlets, it let me orientate the pump just the way I wanted. The pump included the hose AND the safety overflow shutdown wiring. The status indicators are easy to see and monitor. The pump is quiet and efficient. I am VERY happy with this pump, and would highly recommend it to all!

                    • Primary use:
                    • Personal
                     
                    5.0

                    good and cheap

                    By Stratis

                    from long island, ny

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Condensate Pump, 120V with 20' 3/8" Tube:

                          great price product works as described.
                          will buy again.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Excellent product

                          By April

                          from Birmingham, AL

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Condensate Pump, 120V with 20' 3/8" Tube:

                                Works great to get rid of excess water
                                Easy to install

                                • Primary use:
                                • Personal
                                 
                                5.0

                                works great good price

                                By fixit

                                from strasburg pa

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Condensate Pump, 120V with 20' 3/8" Tube:

                                      works great good price

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      Diversitech needs to update product lit

                                      By Chuck

                                      from Boiling Springs, PA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Condensate Pump, 120V with 20' 3/8" Tube:

                                            I ordered the pump to use with a new heat pump based hot water heater to pump the condensation to a remote drain. The product has worked fine. The issue I have is that I ordered it based on the information posted on the Pex Supply website which listed a anti-slime pill dispenser and a three (3) terminal output safety switch interconnect. The product I received did not have the pill dispenser and only a two (2) terminal output safety switch interconnect. The features listed on the website were also printed/shown on the product's packaging but the product in the box did not have the features listed on the website or as printed on the packaging.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Great product for a great price......

                                            By Ford76

                                            from Griffin, GA.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Condensate Pump, 120V with 20' 3/8" Tube:

                                                  Easy to install, works great and very quiet... I have replaced all of my old HVAC condensation pumps with this type of unit.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Both product [...] were GREAT!!!

                                                  By Main Street Mall in Denison

                                                  from Denison, TX

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Condensate Pump, 120V with 20' 3/8" Tube:

                                                        Simple to install and works like a champ!...PexSupply.com was the way to go to get this product at a reasonable price[...] Thanks PexSupply!

                                                        • Primary use:
                                                        • Business

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        3 Questions | 5 Answers
                                                        Displaying questions 1-3
                                                        • Condensate Pump, 120V with 20' 3/8" Tube

                                                          Q:

                                                          How far is this pump capable of pumping? 80ft. if there is no lift and fairly level.
                                                          If not, is there a diversitech pump that can do that?
                                                          Asked on 9/16/2014 by Len from Tacoma, Wa.

                                                          1 answer

                                                        • Condensate Pump, 120V with 20' 3/8" Tube

                                                          Q:

                                                          Does this unit have to be direct wired or does it come with a grounded plug? Thank you.
                                                          Asked on 3/6/2011 by Ross from Clifton Park New York

                                                          3 answers

                                                          • CUSTOMER CARE

                                                            A:

                                                            According to the manufacturer, it cannot be direct wired. It does come with a grounded plug.

                                                            Answered on 3/8/2011 by PexSupply Staff from NY
                                                          • VERIFIED BUYER

                                                            A:

                                                            It comes will a grounded plug with about a 4' cord.

                                                            Answered on 5/14/2011 by Ford76 from Griffin, GA.
                                                          • VERIFIED BUYER

                                                            A:

                                                            It comes with a grounded plug (3-prong plug). You're welcome!

                                                            Answered on 5/11/2011 by Main Street Mall in Denison from Denison, TX
                                                        • Condensate Pump, 120V with 20' 3/8" Tube

                                                          Q:

                                                          Can it handle hot water from a dteam humidifier?
                                                          Asked on 1/17/2011 by Chuck from West Haven CT

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            You can use this unit as long as the water temperature does not exceed 160 °F.

                                                            Answered on 2/2/2011 by PexSupply Staff from NY
                                                        Displaying questions 1-3

                                                        Do you have a question about this product?