Description
NOTE: Image #1 depicts pad with size molded in raised letters. (Size depicted does not necessarily match the size stated in product description) In image #2, the bottom of a 3" E Lite® pad shows ribbing plus additional surface support.

3" E-Lite pads are used where local codes supersede the International code and require a pad thicker than 2"

Overview

E Lite® is a plastic pad designed as a mounting base for air conditioning condensers. The rugged design provides uniform and generous ribbing for optimum, self-leveling ground support without inserts. E Lite® is injection molded from polypropylene, resulting in a pad that is lightweight, but not too light. A subtle texture prevents unit slide and presents a classic appearance, which is enhanced by rounded edges and a concrete gray color. Each pad is molded with its size in raised letters. Uniform ribs and a new ribbedfoot design allow for a high strength-to-weight ratio.

Features
  • Lightweight yet rugged
  • Drillable for securing unit
  • Uniform ribbing transfers load evenly
  • Unaffected by UV or weather
  • Subtle texture resists unit slide
  • High recycledplastic content

Technical Data

FREEZE/THAW
Flawless performance under the 25-cycle regimen specifed by ASTM C67

CHEMICAL RESISTANCE
Does not crack, fake, or warp when tested per ASTM D2299 with the following:
  • R-22 and R-134a
  • Synthetic canine urine
  • Compressor oil
  • Salt solution, 20% by volume
Code Approvals: LA City RR No. 7570

Read more
Manuals (2)
Specs
Application:
HVAC
Material:
Polypropylene
Dimensions:
24" x 24"
Thickness:
3"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

8 Product Reviews

Product Q&A