Furnace Mounting Block Zoom

Furnace Mounting Block

SKU:FB-1

Brand: DiversiTech

DiversiTech
Qty Price
$2.99
/ each
$66.96 / box (24 units x $2.79)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Description for DiversiTech FB-1

Each furnace mounting block can support 40% more weight than competitive products - over 500 pounds! Easy peel and stick installation. DiversiTech's Furnace Mounting Blocks also feature rubber feet for vibration and noise elimination.

Furnace Mounting Block

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechFurnace Mounting Block
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

This is a must for anything that sits in your basement.

By David

from Augusta, Mi

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Furnace Mounting Block:

        I have these under my new furnace, I also bought four more to get my water heater off the ground as well.

        • Primary use:
        • Business
         
        5.0

        A must have for wet basements!

        By Subvend

        from Delaware County, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Furnace Mounting Block:

              Raise anything off the ground and protect it from water! A "MUST" have!

              • Primary use:
              • Personal
               
              5.0

              excellent product, perfect for my job

              By Stainless Steve

              from St. Thomas Ontario Canada

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Furnace Mounting Block:

                    Lightweight yet strong.
                    No rusting when exposed to water or dampness

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 1 Answer
                    Displaying question 1
                    • Furnace Mounting Block

                      Q:

                      What are the dimensions of this block?
                      Asked on 8/10/2015 by Tree from Midwest

                      1 answer

                      • CUSTOMER CARE

                        A:

                        4w x 6d x 2.34h, Is the size of the block.

                        Answered on 8/11/2015 by Supplyhouse Staff from New York
                    Displaying question 1

                    Do you have a question about this product?