Charles Gallo Drain Gun for A/C Condensate Lines Zoom

Charles Gallo Drain Gun for A/C Condensate Lines

SKU:GG-1

Brand: DiversiTech

DiversiTech
Qty Price
$35.69
/ each
$172.25 / box (5 units x $34.45)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: HVAC
Size: 3/8" - 3/4" Drain Openings
Product Type: Drain Gun

Description for DiversiTech GG-1

Overview

The Charles Gallo Drain Gun is a lightweight (3oz.) portable tool designed to blow out condensate drain lines instantly. Simply insert a Swoosh CO2 cartridge into the Charles Gallo Drain Gun and with a press of the trigger - Swoosh - 800 psi of oil free food grade air clears the line. New larger SWOOSH CO2 cartridges now deliver 1200 PSI of oil free food grade to clear the line. Each unit comes equipped with a tapered fitting to work on 3/8" - 3/4" drain openings. Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains. Cartridges are environmentally safe and recyclable. No need for air or nitrogen tanks. Reduces labor costs and time on service calls.

Features

  • Small & Lightweight
    The Charles Gallo Drain Gun packs cleaning power into a small, lightweight package. This prevents the need for carrying heavy air or nitrogen tanks.
  • Air Power
    The Charles Gallo Drain Gun uses CO2, eliminating the mess caused by water back flushing drain lines.
  • Environmentally Friendly
    The Charles Gallo Drain Gun uses carbon dioxide (CO2), a common component of air, and is totally safe for use in the environment. The Charles Gallo Drain Gun is an excellent alternative to the environmentally unfriendly practice of using refrigerant to clean the drain line.
  • Flexible Hose Assembly
    The flexible hose assembly enables you to maneuver through cabinets, coils, and hard to reach drains.
  • Adapter Kit
    An adapter kit is available to allow for use on oil burner lines and tighter areas with a 90º fitting.
Instructions:
  • Unscrew cup and insert cartridge with the narrow end up.
  • Without depressing the trigger, screw the cup slowly into the head until the cartridge contacts the puncture pin.
  • Quickly and firmly screw the unit together to puncture and seal the cartridge in the same motion. Note: Not completely screwing the unit together may result in escaping gas.
  • Release the red safety catch.
  • Depress the lever to discharge the Swoosh CO2 cartridge. For condensate drains, a quick and full discharge is best.

Charles Gallo Drain Gun for A/C Condensate Lines

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechCharles Gallo Drain Gun for A/C Condensate Lines
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        A/C drain clean

        By 74zip

        from Jersey Village, Tx

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Charles Gallo Drain Gun for A/C Condensate Lines:

              Same product my plumber used and charged me $135 a couple of years ago. For initial cost of about $40, I can clear the line when needed myself. Only cost is a few bucks for the CO2 cartridges.

              • Primary use:
              • Personal
               
              5.0

              Don't live at home without it

              By Tbonicus

              from Oklahoma City

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Charles Gallo Drain Gun for A/C Condensate Lines:

                    I know it's for pros, but the Gallo can be a homeowner's lifesaver, too.

                    All it takes is a fat Oklahoma June bug to plug up the PVC condensate drain from my upstairs air handler & coils to quietly dump a few gallons of water through the ceiling of my kitchen below, damaging sheetrock, paint, wallpaper and my patience. When I saw a plumber use his drain gun years ago, I immediately bought my Gallo and wouldn't own a home without one. Once a year I blast out various drain lines around my home, and sleep real good at night.

                    • Primary use:
                    • Personal
                     
                    5.0

                    [...]

                    By Sofiya

                    from NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Charles Gallo Drain Gun for A/C Condensate Lines:

                          Satisfied

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • Charles Gallo Drain Gun for A/C Condensate Lines

                            Q:

                            How many cartridge do you get with the gun?
                            Asked on 9/3/2010 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The gun does not include any cartridges and we do not offer the cartridges since it contains CO2 which we are unable to ship.

                              Answered on 9/8/2010 by PexSupply from NY
                          Displaying question 1

                          Do you have a question about this product?