120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor Zoom

120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor

SKU:IQP-120T

Brand: DiversiTech

DiversiTech
Qty Price
$56.45
/ each
$272.25 / box (5 units x $54.45)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Voltage:
?
120v
Hertz: 60
Type: Threaded

Description for DiversiTech IQP-120T

DiversiTech IQP-120 ClearVue Condensation Pump features:

  • Variable Speed Pump - The variable lift in ClearVue assures the pump impeller spins only as fast as needed to lift the condensate water to the height needed. A slower spinning impeller means significantly less noise than conventional condensate pumps. Variable speed is a proven, quieting feature in furnace blower motors.
  • Self Cleaning: One of the most common problems in condensate removal is the blockage of a drain line downstream from the condensate pump. By monitoring pumping conditions, ClearVue is able to detect when a drain line is partially/fully clogged. In these cases, ClearVue increases the pressure in the drain line to clear the clog.
  • Floatless Sensor- The Floatless sensor eliminates many of the mechanical problems associated with conventional condensate pumps such as mechanical failure, debris fouling, and misalignment.

  • 120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor

    REVIEW SNAPSHOT®

    by PowerReviews
    DiversiTech120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor
     
    5.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    5.0

    Great pump!

    By Sophisto

    from Albany NY

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor:

          Used this condensation pump in conjunction with a Bosch Combi 100 and it works just like it should. A flashing blue LED lets you know easily the pump is working and not clogged or jammed. Its intelligent and can clear clogs in the line also, when detected.

          • Was this a gift?:
          • No
           
          5.0

          Diversitech IQP-120T Condensate Pump

          By Michael69

          from Walkerton,In

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor:

                This pump is awesome!Bought it to replace a float style pump that burned up because the float stuck when i was away from home.This one you cant even hear, its so quiet.Not having moving parts to go bad is a real plus!

                • Was this a gift?:
                • No
                 
                5.0

                High quality product for the lowest $

                By Tom

                from santa Paula, CA

                Verified Buyer

                Comments about 120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor:

                Condensate pump for my ductless A/C. Very high quality product and Pex has to lowest price.

                Displaying reviews 1-3

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                2 Questions | 2 Answers
                Displaying questions 1-2
                • 120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor

                  Q:

                  Can the top be reversed so the valve is on the other side of the unit?
                  Asked on 7/8/2014 by Jazz

                  1 answer

                  • CUSTOMER CARE

                    A:

                    Yes, The ClearVue top is reversible. It may be turned around to allow easy acess to the pump outlet or power connection, as may be required by the particular installation.

                    Answered on 7/10/2014 by SupplyHouse Staff from NY
                • 120v ClearVue Condensation Pump w/ Variable Speed Pump & Floatless Sensor

                  Q:

                  whats the difference between a clearVue Pump IQP-120 and a IQP-120T
                  some info refers to 120 and some to 120T ?
                  THaks
                  Joe
                  Asked on 2/25/2014 by Joe from Pleasnat Hill Ca

                  1 answer

                  • CUSTOMER CARE

                    A:

                    The IQP-120T includes tubing, whereas the IQP-120 is just the pump.

                    Answered on 3/28/2014 by Anonymous
                Displaying questions 1-2

                Do you have a question about this product?