E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8" Zoom

E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"

SKU:MP-2E

Brand: DiversiTech

DiversiTech
Qty Price
$0.49
/ each
$21.60 / box (48 units x $0.45)
In Stock! Ships in 24-48 Hours
(482 Available)
0

Resources

Specs

Application: HVAC
Dimensions: 2" x 2"
Max Pressure (PSI): 50
Thickness: 7/8"

Description for DiversiTech MP-2E

NOTE: Image #1 depicts MP-4E (E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8") Image #3 shows an anti-vibration product comparison chart.

EVA (Extreme Vibration Attenuation) is the latest generation in vibration dampening technology. In the most severe vibration extremes, testing shows the EVA pad outperforms cork and rubber by greater than 3:1 and outperforms competitor's "waffle" pad by greater than 8:1! The enhanced performance comes from the special composite foam center which is structurally more sound than cork. EVA is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber. Designed to withstand 50 psi. Choose EVA to get the best of both worlds!

E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechE.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"
 
5.0

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (22)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (20), Business (3)

Reviewed by 23 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great product at a great price!

By BWILSON

from Clarksville, TN

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

I used these under a maple isolation platform for a turntable. They work great and are exactly what I was hoping for. Very satisfied! Price is really good too. Highly recommended

  • Primary use:
  • Personal
 
5.0

Great product at a reasonable price.

By Enrique

from Fort Washington, Maryland

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

Vibration control in audio.

  • Primary use:
  • Personal
 
5.0

works good

By audio addict

from ontario canada

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

fast shipping

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Repurposed

By dirt

from wv

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

I am using these under various pieces of audio equipment and I do hear a difference. Saved a few for my washing machine. A good product at a good price.

  • Primary use:
  • Personal
 
5.0

viberating gringer walking

By Gravy

from KY

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

Perfect for grinder viberation and prevent walking.

  • Primary use:
  • Personal
 
5.0

They work well..see how they hold up in weather

By CadProfessor

from Dalton GA

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

Replaced rubber feet on compressor unit. New pads have worked well so far. Will have to see how well they work when it get really cold. That is when my old rubber pads really hummed.

  • Primary use:
  • Personal

(2 of 2 customers found this review helpful)

 
5.0

Excellent for Home Audio

By audiom3

from Northern CA

Verified Reviewer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

I bought these to isolate a 3" thick butcher block which my turntable rests on. I stack two on top of each other in each of the four corners. The results are fantastic. Tap the plinth or the block and you hear audible knocking through the speakers. But tap the shelf below the block and iso pads and nada. You can also put these under your center speaker and audio components. They isolate them quite well from vibrations. Very happy with my purchase.

  • Primary use:
  • Personal
 
5.0

Anti-Vibration pads stop annoying "rattle"

By Bald Buzzard

from Indianapolis, Indiana

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

Our recirculating water pump was causing rattling sound on the other side of the wall in our family room. Noise was very pronounced. I was able to move the pump away from the wall and place three anti-vibration pads between pump and wall. The noise is 90% less than before and peace and quiet have returned to our family room- not counting all the family created noise...

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Good feet

By Oncesota

from Delray Beach, FL

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

I use these under my hi-fi electronic components and turntable. They do a great job eliminating vibration and noise. Highly recommended.

  • Primary use:
  • Personal

(0 of 2 customers found this review helpful)

 
5.0

superior product!

By rocky bullwinkle

from north olmsted, ohio

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8":

having a two-in-one laundry center off a bedroom in an upstairs walk-in closet, I wanted to make sure that there would be as little noise/vibration/"appliance walking" as possible.

these EVA pads do the trick and are *far* superior to the rubber-cork-rubber ones in that they won't break down or compress, over time.

four pads, one under each "foot" of my laundry center, are all it takes to dampen every ounce of vibration!

HIGHLY RECOMMENDED!

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"

    Q:

    Can these pads be used under central AC units installed on foundation brackets with external temps ranging from -10 to 100 degrees?
    Asked on 5/15/2012 by Allen from Ohio

    2 answers

    • VERIFIED BUYER

      A:

      Not sure about the low temps Allen but have used them in Florida up to the
      high temps for two years with no deterioration. But lows have only been
      down to 40.
      Kent

      Answered on 5/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Here in Arizona it often is well above 100 degrees in summer, but only
      reaches a low of +15 or 20 in winter.
      These pads on 2 AC units have done a great job of reducing noise due to
      vibration, and I highly recommend them.
      We used 4 pads for each AC unit, to lift each unit just off its foundation.

      Answered on 5/16/2012 by Anonymous
  • E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"

    Q:

    Can i use a set of 4, E.V.A. Anti-Vibration Pads, 2" x 2" x 7/8", under a washing machine for vibration control also?
    Asked on 9/27/2011 by Tom from Chicago, IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 9/28/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?