Rubber/Cork Anti-Vibration Pad, 3" x 3" x 7/8" Zoom

Rubber/Cork Anti-Vibration Pad, 3" x 3" x 7/8"

SKU:MP-3C

Brand: DiversiTech

DiversiTech
Qty Price
$0.55
/ each
$18.72 / box (36 units x $0.52)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: HVAC
Dimensions: 3" x 3"
Max Pressure (PSI): 50
Thickness: 7/8"

Description for DiversiTech MP-3C

NOTE: Image #1 depicts MP-4C (Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8") Image #3 shows an anti-vibration product comparison chart.

Overview
These pads are made with the highest quality elastomeric oil resistant padding. Designed to withstand 50 psi. The rubber pads are corrugated on both sides. The cork is laminated between two corrugated pads. Ideal for air conditioners, compressors, cooling towers, presses, machines, etc.

Rubber/Cork Anti-Vibration Pad, 3" x 3" x 7/8"

Q&A: Ask the Questions, share answers