Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8" Zoom

Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"

SKU:MP-4C

Brand: DiversiTech

DiversiTech
Qty Price
$1.11
/ each
$50.40 / box (48 units x $1.05)
Out of StockAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Application: HVAC
Dimensions: 4" x 4"
Max Pressure (PSI): 50
Thickness: 7/8"

Description for DiversiTech MP-4C

NOTE: Image #3 shows an anti-vibration product comparison chart.

Overview
These pads are made with the highest quality elastomeric oil resistant padding. Designed to withstand 50 psi. The rubber pads are corrugated on both sides. The cork is laminated between two corrugated pads. Ideal for air conditioners, compressors, cooling towers, presses, machines, etc.

Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechRubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great product! would buy again.

By Scott

from Rapid City, SD

Verified Buyer

Comments about Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8":

Use for setting transformers and other sensitive electrical equipment on. same product you would buy at electrical supply house but for a quarter of the cost.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Exacrly what I needed and the best value

By Don

from Little Falls, MN

Verified Buyer

Comments about Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8":

Product was exactly as advertised! I couldn't believe the savings compared to over the counter!

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers