Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8" Zoom

Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"

SKU:MP-6C

Brand: DiversiTech

DiversiTech
Qty Price
$2.29
/ each
$105.12 / box (48 units x $2.19)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: HVAC
Dimensions: 6" x 6"
Max Pressure (PSI): 50
Thickness: 7/8"

Description for DiversiTech MP-6C

NOTE: Image #1 depicts MP-4C (Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8") Image #3 shows an anti-vibration product comparison chart.

Overview
These pads are made with the highest quality elastomeric oil resistant padding. Designed to withstand 50 psi. The rubber pads are corrugated on both sides. The cork is laminated between two corrugated pads. Ideal for air conditioners, compressors, cooling towers, presses, machines, etc.

Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechRubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great product great service

By plumbdumb

from Zanesville, Ohio

Verified Buyer

Comments about Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8":

Vibration pads were exactly what we were looking forand were delivered in a very timely manner.

  • Was this a gift?:
  • No
 
5.0

So far so good

By MB

from Oklahoma City, OK

Verified Buyer

Comments about Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8":

I placed these under the legs of a noisy heat pump to reduce the vibration that was causing the noise. Installed a month ago. It reduced the vibration and stopped the annoying noise. I'm pleased.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers