Pan-Coat Pan Sealant (250 ml Bag) Zoom

Pan-Coat Pan Sealant (250 ml Bag)

SKU:PC-1B

Brand: DiversiTech

DiversiTech
PC-1B has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Product Type: Pan Sealant
Size: 250 ml Bag
Color: Light Gray
Coverage (Sq Ft.): 8 Sq ft. @10 mils
Recommended Thickness: 2 coats of 8-12 mils each
Cure Time: 75° F: 4-6 hours
Flash Point: 250° F
Pot Life: 40° F: 9 hours
75° F: 1hour
95° F: 40 Minutes
Pull-off Adhesion Test ASTM D-4541: Mid adhesion 2750 psi

Description for DiversiTech PC-1B

Overview

Pan-Coat® is a two part epoxy coating with antimicrobial additives designed for HVAC applications. It is a self leveling formula that is ideal in a damp or wet environment. Pan-Coat® resists corrosion and stops pan leaks without replacing the pan.

Purpose
Permanently seals drain pan leaks while preventing further rust and corrosion.

Composition
High cross linked density, ceramic filled novolac 2 part epoxy system containing no solvents or VOCs.

Advantages
Pan-Coat® requires minimal surface preparation. Pan-Coat® can bond to wet or damp substrates, and will cure under water. Pan-Coat's® self-leveling formula allows for smooth, even coverage and creates a strong, permanent impact resistant bond with the surface, be it wood, metal, or concrete.

Chemical Resistance
Sulfuric acid (75%), sodium hydroxide (50%), hydrochloric acid (20%), acetic acid (10%), sodium chloride, copper sulfate, diesel fuel, gasoline, crude oil, mineral spirits, ethylene and propylene glycol, sewage, brine water.

Pan-Coat Pan Sealant (250 ml Bag)

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechPan-Coat Pan Sealant (250 ml Bag)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works in EXTREME case

By unregistered

from St Petersburg, FL

Verified Reviewer

Comments about Pan-Coat Pan Sealant (250 ml Bag):

I cleaned the loose rust, prepped it like I was painting and this stuff repaired even large rusted through holes in my pan. I used aluminum duct tape on the back side of the pan on the large holes to contain the Pan Coat liquid until dry. If you can't find a replacement pan this is what you need.

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers