Stranded Copper Wire, 10 GA (Black, 10 ft) Zoom

Stranded Copper Wire, 10 GA (Black, 10 ft)

SKU:W101

Brand: DiversiTech

DiversiTech
Qty Price
$8.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Gauge: 10
Color: Black
Length (Feet): 10'
Wire Type: 90°C stranded THHN wire
19 strand copper

Description for DiversiTech W101

Stranded Copper Wire in Clear Dispenser Pack

UL, 600 V, 90°C Stranded THHN wire. 19 strand copper

**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU

Stranded Copper Wire, 10 GA (Black, 10 ft)

Q&A: Ask the Questions, share answers