1/3 HP, 115 VAC Direct Drive Furnace Blower Motor Zoom

1/3 HP, 115 VAC Direct Drive Furnace Blower Motor

SKU:WG840585

Brand: DiversiTech

DiversiTech
Qty Price
$67.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Motor: Permanent Split Capacitor
Horse Power:
?
1/3
Voltage:
?
115 VAC
Amperage:
?
6.7
RPM: 1075
Speeds: 3
Capacitor: 370 VAC
Hertz: 60
Mount: Shaft up
shaft down
or belly band
Insulation Class: B
Bearings: Sleeve (ball bearing for WG840595/96)
Finish: Grey-green powdercoat
Frame Size: 48
Rotation: CW/CCW (electrically reversible)
Temperature Rating: 60 deg C / 140 deg F
Lead Wire Length: 30 inches
Lead Wire Gauge: #18 AWG
Motor Diameter: 5.59"
Motor Length: 9.39"
Shaft Diameter: 1/2"
Shaft Length: 4-1/2"
Shaft Flats: One flat
Weight (lbs): 12.1 lbs

Description for DiversiTech WG840585

  • Installs with all Standard 48 Frame Mounting Brackets
  • Standard Shaft Length, Diameter, and Flats
  • Uses 370V Capacitors
  • Standard 48 Frame Motor Casing Size
  • 2.5" Diameter Hub Rings Included
  • Low Power Consumption
  • Automatic Thermal Overload Protector
  • Continuous Duty, Air Over
  • Electrically Reversible
  • Class B Insulation
  • Quiet Operation
Features and Benefits
  • Color Packaging
    Bright, colorful, easy to read packaging removes confusion about motors. The distributor can easily identify the stock of motors on the shelf. The application, voltage, and horsepower of a motor are visible at a glance.
  • Capacitor Size
    The appropriate size 370 VAC run capacitor is noted on every motor carton.
  • Innovative Packaging
    A unique styrofoam cradle inside the motor carton supports and protects the motor, shaft, and mounting bolts during shipment. (See Image #2)
  • Larger Diagram
    An extra large wiring diagram is supplied on the motor itself, on the motor carton, and also in the installation and safety instruction sheet. This large wiring diagram makes it very easy to read.
  • Cross Reference
    For your convenience, Wagner provides a complete manufacturer cross-reference on the side of every motor carton.
  • Large Label
    Informative product label contains the motor model number in large type. The UPC code is also printed on every motor label.
  • Extended Bolts
    Extended mounting bolts provide for easier installation in cramped spaces. With the longer bolts, the installer is able to more easily start the threaded mounting nut.
  • Extended Wires
    Wagner motor wires are thirty inches long. The added length makes it easier for the contractor to install the new motor.
  • Wire Stripping
    Partial stripping leaves the insulation on the motor connection wire. This protects the stranded copper wire and prevents damage to individual strands.
  • Insulated Disconnects
    Run capacitor connections are insulated for increased safety. Flag disconnects on condenser fan motors and inline disconnects on direct drive furnace blower motors are provided.

1/3 HP, 115 VAC Direct Drive Furnace Blower Motor

REVIEW SNAPSHOT®

by PowerReviews
DiversiTech1/3 HP, 115 VAC Direct Drive Furnace Blower Motor
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

works great and received as promised

By Katyanja

from Lewisville, TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/3 HP, 115 VAC Direct Drive Furnace Blower Motor:

        My A/C went out Memorial Day weekend. After a tech quoted me $750 to replace the blower motor and then proceeded to say that his boss probably would not let him do that. Instead he wanted us to buy a new system. Instead, my dad found this blower motor and installed and got my a/c working again. It has been working great since.

        • Was this a gift?:
        • No
         
        5.0

        Great value

        By Captain Greg

        from Las Vegas, NV

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/3 HP, 115 VAC Direct Drive Furnace Blower Motor:

              The replacement furnace blower motor was of better quality & almost 1/2 the cost of my local distributor. I'll be back!

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              I would buy this motor again

              By Matt

              from Pittsburgh, Pa

              Verified Buyer

              Comments about 1/3 HP, 115 VAC Direct Drive Furnace Blower Motor:

              The motor was very easy to wire and mounted perfectly. Works as well as the original furnace blower motor.

              (2 of 2 customers found this review helpful)

               
              5.0

              very good price

              By Phil

              from Laawrenceville Ga

              Comments about 1/3 HP, 115 VAC Direct Drive Furnace Blower Motor:

              easy installation and wiring diagram

              Displaying reviews 1-4

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 3 Answers
              Displaying questions 1-2
              • 1/3 HP, 115 VAC Direct Drive Furnace Blower Motor

                Q:

                what size capacitor does this motor take
                Asked on 7/4/2014 by 04 dip

                2 answers

                • VERIFIED BUYER

                  A:

                  You can use a 7.5uf and it will be ok, one should look up the specs w/the part no though to find out what size the manufacturer recommends. It is usually a 5 or 7.5uf but I would use the bigger of the two to be sure to have enough capacitance for the start windings.

                  Answered on 7/5/2014 by Anonymous
                • VERIFIED BUYER

                  A:

                  You can use a capacitor from 5uf up to 20uf @ 370vac . If you have a 10uf @
                  400vac that will work fine. (the harder the start conditions the higher you
                  may need the uf to be up to 20uf, like a large diameter fan blade )

                  Answered on 7/5/2014 by Anonymous
              • 1/3 HP, 115 VAC Direct Drive Furnace Blower Motor

                Q:

                Is this a 3 speed motor ?
                Asked on 5/20/2012 by tc

                1 answer

                • VERIFIED BUYER

                  A:

                  yes

                  Answered on 5/20/2012 by Anonymous
              Displaying questions 1-2

              Do you have a question about this product?