1/3 HP, 208-230 VAC Condenser Fan Motor Zoom

1/3 HP, 208-230 VAC Condenser Fan Motor

SKU:WG840729

Brand: DiversiTech

DiversiTech
Qty Price
$63.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Motor: Permanent Split Capacitor
Horse Power:
?
1/3
Voltage:
?
208/230 VAC
Amperage:
?
2.8
RPM: 1075
Speeds: 1
Capacitor: 370 VAC
Hertz: 60
Mount: Shaft up
shaft down
or belly band
Insulation Class: B
Bearings: Sleeve
Finish: Grey-green powdercoat
Frame Size: 48
Rotation: CW/CCW (electrically reversible)
Temperature Rating: 60 deg C / 140 deg F
Lead Wire Length: 30 inches
Lead Wire Gauge: #18 AWG
Motor Diameter: 5.59"
Motor Length: 10.41"
Shaft Diameter: 1/2"
Shaft Flats: One flat
Weight (lbs): 12.1 lbs

Description for DiversiTech WG840729

  • Installs with all Standard 48 Frame Mounting Brackets
  • Standard Shaft Length, Diameter, and Flats
  • Drain Holes with Plugs in Both End Plates
  • Automatic Thermal Overload Protector
  • Standard 48 Frame Motor Casing Size
  • Low Power Consumption
  • 60 C Ambient Design
  • Electrically Reversible
  • Continuous Air Over
  • Class B Insulation
  • Quiet Operation
  • Extended Studs
  • 30" Leads
Features and Benefits
  • Color Packaging
    Bright, colorful, easy to read packaging removes confusion about motors. The distributor can easily identify the stock of motors on the shelf. The application, voltage, and horsepower of a motor are visible at a glance.
  • Capacitor Size
    The appropriate size 370 VAC run capacitor is noted on every motor carton.
  • Innovative Packaging
    A unique styrofoam cradle inside the motor carton supports and protects the motor, shaft, and mounting bolts during shipment. (See Image #2)
  • Larger Diagram
    An extra large wiring diagram is supplied on the motor itself, on the motor carton, and also in the installation and safety instruction sheet. This large wiring diagram makes it very easy to read.
  • Cross Reference
    For your convenience, Wagner provides a complete manufacturer cross-reference on the side of every motor carton.
  • Large Label
    Informative product label contains the motor model number in large type. The UPC code is also printed on every motor label.
  • Extended Bolts
    Extended mounting bolts provide for easier installation in cramped spaces. With the longer bolts, the installer is able to more easily start the threaded mounting nut.
  • Extended Wires
    Wagner motor wires are thirty inches long. The added length makes it easier for the contractor to install the new motor.
  • Wire Stripping
    Partial stripping leaves the insulation on the motor connection wire. This protects the stranded copper wire and prevents damage to individual strands.
  • Insulated Disconnects
    Run capacitor connections are insulated for increased safety. Flag disconnects on condenser fan motors and inline disconnects on direct drive furnace blower motors are provided.

1/3 HP, 208-230 VAC Condenser Fan Motor

REVIEW SNAPSHOT®

by PowerReviews
DiversiTech1/3 HP, 208-230 VAC Condenser Fan Motor
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

I would buy this product Again..

By Patrick

from Fort Myers, Fl.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/3 HP, 208-230 VAC Condenser Fan Motor:

        This motor worked great!!

        • Was this a gift?:
        • No
         
        5.0

        1\ 3rd force condenser fan.

        By Egore

        from St. Petersburg, Florida.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/3 HP, 208-230 VAC Condenser Fan Motor:

              Easy to install. Wiring was easy. Runs smooth and quiet.

              • Was this a gift?:
              • No
               
              5.0

              Just what I need just like the picture n

              By Do it your self worker

              from Charlotte nc

              Verified Buyer

              Comments about 1/3 HP, 208-230 VAC Condenser Fan Motor:

              Very quiet run smooth easy to in stall happy camper

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • 1/3 HP, 208-230 VAC Condenser Fan Motor

                Q:

                How do I tell what size condensing unit I have?
                Asked on 7/6/2012 by Manda

                1 answer

                • VERIFIED BUYER

                  A:

                  Somewhere in the model number or in the middle of the serial number there will be a 3-digit number. It will be one of these numbers:
                  024 – 2 ton
                  030 – 2.5 ton
                  036 – 3 ton
                  042 – 3.5 ton
                  048 – 4 ton
                  060 – 5 ton
                  Good luck.

                  Answered on 7/6/2012 by Anonymous
              • 1/3 HP, 208-230 VAC Condenser Fan Motor

                Q:

                Does this motor come with the capacitor or is that extra?
                Asked on 3/8/2012 by Tim from Panama City, Fl

                1 answer

                • VERIFIED BUYER

                  A:

                  The capacitor must be purchased separately.

                  Answered on 3/8/2012 by Another PexSupply Customer
              Displaying questions 1-2

              Do you have a question about this product?