Description
  • Installs with all Standard 48 Frame Mounting Brackets
  • Standard Shaft Length, Diameter, and Flats
  • Drain Holes with Plugs in Both End Plates
  • Automatic Thermal Overload Protector
  • Standard 48 Frame Motor Casing Size
  • Low Power Consumption
  • 60 C Ambient Design
  • Electrically Reversible
  • Continuous Air Over
  • Class B Insulation
  • Quiet Operation
  • Extended Studs
  • 30" Leads
Features and Benefits
  • Color Packaging
    Bright, colorful, easy to read packaging removes confusion about motors. The distributor can easily identify the stock of motors on the shelf. The application, voltage, and horsepower of a motor are visible at a glance.
  • Capacitor Size
    The appropriate size 370 VAC run capacitor is noted on every motor carton.
  • Innovative Packaging
    A unique styrofoam cradle inside the motor carton supports and protects the motor, shaft, and mounting bolts during shipment. (See Image #2)
  • Larger Diagram
    An extra large wiring diagram is supplied on the motor itself, on the motor carton, and also in the installation and safety instruction sheet. This large wiring diagram makes it very easy to read.
  • Cross Reference
    For your convenience, Wagner provides a complete manufacturer cross-reference on the side of every motor carton.
  • Large Label
    Informative product label contains the motor model number in large type. The UPC code is also printed on every motor label.
  • Extended Bolts
    Extended mounting bolts provide for easier installation in cramped spaces. With the longer bolts, the installer is able to more easily start the threaded mounting nut.
  • Extended Wires
    Wagner motor wires are thirty inches long. The added length makes it easier for the contractor to install the new motor.
  • Wire Stripping
    Partial stripping leaves the insulation on the motor connection wire. This protects the stranded copper wire and prevents damage to individual strands.
  • Insulated Disconnects
    Run capacitor connections are insulated for increased safety. Flag disconnects on condenser fan motors and inline disconnects on direct drive furnace blower motors are provided.
Read more
Manuals (1)
Specs
Motor:
Permanent Split Capacitor
Horse Power:
1/2
Voltage:
208/230 VAC
Amperage:
4.2
RPM:
1075
Speeds:
1
Capacitor:
370 VAC
Hertz:
60
Mount:
Shaft up shaft down or belly band
Insulation Class:
B
Bearings:
Sleeve
Finish:
Grey-green powdercoat
Frame Size:
48
Rotation:
CW/CCW (electrically reversible)
Temperature Rating:
60 deg C / 140 deg F
Lead Wire Length:
30 inches
Lead Wire Gauge:
#18 AWG
Motor Diameter:
5.59"
Motor Length:
11.95"
Shaft Diameter:
1/2"
Shaft Flats:
One flat
Weight (lbs):
16.3 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A