Your Shipping Zip Code


For product availability in your area, please verify your 5-digit zip code

You're Shipping to:

2" B-Vent Adapters X3 Zoom

2" B-Vent Adapters X3


Brand: DuraVent

Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Vent Type: Adapter
Fuel Type: Gas
Size: 2"
Material: Polypropylene
Warranty: 10 Year Limited

Description for DuraVent 2PPS-BV3

Use to retrofit any B-Vent pipe as a chase for PolyPro flex when an old appliance has been replaced with a new condensing 90+ appliance. Includes adapter to cap and flex/B-Vent support. For venting a single appliance (not for common venting).

PolyPro. is engineered for use with category II and IV condensing gas/oil appliances and heating equipment, including tankless water heaters, high efficiency water heaters, condensing boilers and warm air furnaces.

PolyPro is a polypropylene vent pipe for use with ANSI Category II and IV gas-burning appliances, including high efficiency water heaters, condensing boilers and warm air furnaces. PolyPro is listed by Intertek to the ULC SC636 standard in Canada as a Class IIA, IIB and IIC vent system suitable for exhaust temperatures up to 230F / 110C, and a maximum positive pressure of 15 in-w.c.

Materials and Construction
Rigid pipe constructed of 2.2mm (minimum) thick polypropylene. Flex is double-wall polypropylene. EPDM or optional Viton Gaskets.

0" clearance to combustible for exhaust temperatures up to 194F / 90C, and 0" clearance for vertical installations up to exhaust temperatures of 230F / 110C and 1/4" / 6mm clearance to combustibles for horizontal installations at exhaust temperatures up to 230F / 110C. PolyPro concentric vent system components, including concentric Horizontal Termination and Vertical Termination, are listed at 0" clearance to combustibles for exhaust temperatures up to 230F / 110C.

Listed with the appliance in the USA and Canada, check with appliance manufacturer. Intertek / ETL listed to ULC S636 Listed as a Class IIA, IIB, and IIC vent system.

2" B-Vent Adapters X3

Q&A: Ask the Questions, share answers